Zoro Homepage

Spindle Bushing For Ford Holland - C5NN3110A

  • Mfr # 1104-4028

  • Zoro # G405746449


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104-4028
Zoro #
G405746449
UPC #
-
Country of Origin
Turkey

Description

Replaces OEM Numbers : 81802797, C5NN3110A Description : Spindle Bushing , Note : Outside diameter 2.004" chromoly material, inside diameter 1.760" of sintered brass material, wall thickness .119", height 1.860". Ford/New Holland - 3010S, 4010S, 5000, 5100, 5110, 5340, 5600, 5610, 5610S, 5900, 6410, 6600, 6610, 6610S, 6810, 6810S, 7000, 7100, 7600, 7610, 7610S, 7700, 7810, 7810S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.