Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizer Adjustable Length 36 7/8", ID 7/8" For Industrial Tractors;

  • Mfr # 3013-1630

  • Zoro # G605779216


product price: $34.15
/ea

Key Features

Inside Diameter
7/8 in
Adjustable
Yes
Thread Size
7/8 in
Body Length
23 in
Adjustment Range
28-1/2 in - 36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1630
Zoro #
G605779216
UPC #
023899507788
Country of Origin
India

Dimensions

Inside Diameter
7/8 in
Thread Size
7/8 in
Body Length
23 in

Details

Item
Stabilizer
Adjustable
Yes
Adjustment Range
28-1/2 in - 36-7/8 in

Description

Description : Stabilizer Bar , Note : Adjusts from 28 1/2" to 36 7/8"; body length 23"; thread size 7/8"; pin holes 7/8". Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.