Zoro Homepage

Start-Stop Starter for 1.8L Kia Forte 2014-2016 36100-2E301 19222

  • Mfr # 410-52597

  • Zoro # G811893218


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fits
Kia Forte 1.8L, 2.0L 2014-16, Kia Soul 2.0L 2012-16
Starter Type
PMGR
Number of Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52597
Zoro #
G811893218
UPC #
196140160305
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fits
Kia Forte 1.8L, 2.0L 2014-16, Kia Soul 2.0L 2012-16
Starter Type
PMGR
Number of Teeth
13
Rotation
CW
Voltage
12 V
Unit Type
Starter
Power
1.2 kw

Description

DB Electrical New 410-52597 Automotive Starter 1.8L Compatible with/Replacement for Kia Forte 2014 2015 2016 19222 190-6412 428000-8280 36100-2E300 36100-2E301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.