Zoro Homepage

Start-Stop Starter for Buick Envision 2016-2019 SR183688

  • Mfr # 410-52632

  • Zoro # G311893268


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation
CW
Number of Teeth
15
Starter Type
PMGR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52632
Zoro #
G311893268
UPC #
196140008010
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Rotation
CW
Number of Teeth
15
Starter Type
PMGR
Power
1.2 kw
Unit Type
Starter

Description

DB Electrical 410-52632 Starter Compatible with/Replacement for GMC TERRAIN 2018 2019, ACADIA 2017-2019, CHEVROLET TRAVERSE 2018 2019, BUICK REGAL TOURX 2018 2019 12663052, 438000-2410, SR183688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.