
Starter Fits Chevy Gmc 10465548 10465561 9000873 9000925 112902 140-6010A 6489
Mfr # 410-12440
Zoro # G604238691
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
1.4 kW
Vehicle Fit
GM Trucks 1999-00
Number Of Teeth
11
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-12440
Zoro #
G604238691
UPC #
603765080722
Country of Origin
China
Details
Voltage
12V
Power Rating
1.4 kW
Vehicle Fit
GM Trucks 1999-00
Item
Starter
Number Of Teeth
11
Rotation
Clockwise
Starter Type
PMGR
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.