Zoro Homepage
This item is Discontinued.
Db Electrical Starter For 12 Volt, 2 kw Power Deutz 998710700064 MAH-MS563

Starter For 12 Volt, 2 kw Power Deutz 998710700064 (Discontinued)

  • Mfr # MAH-MS563
  • Zoro # G304924207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS563
Zoro #
G304924207
UPC #
714205021936
Country of Origin
Slovenia

Description

Description: Starter
Volt: 12
Power: 2 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 9
Gear OD: 25.200mm
Mount Hole ID 1: 10.500mm
Mount Hole ID 2: 10.500mm
Registry OD: 81.900mm
Mounting Ear 2 Thickness: 20.800mm
Mounting Ear Thickness: 20.800mm
Replaces OEM Numbers:
Deutz: 998710700064, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.