Starter For 124V 38Mt Delco 19026032 8200024 8200078 8300023; 410-12697
- Mfr # 410-12697
- Zoro # G104237088
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Power Rating
7.6 kW
Vehicle Fit
Delco 38Mt Starter; Cummins Isb Engines
Starter Type
PLGR
Number Of Teeth
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-12697
- Zoro #
- G104237088
- UPC #
- 603765082009
- Country of Origin
- China
Details
- Voltage
- 24V
- Power Rating
- 7.6 kW
- Vehicle Fit
- Delco 38Mt Starter; Cummins Isb Engines
- Starter Type
- PLGR
- Number Of Teeth
- 10
- Item
- Starter
- Rotation
- Clockwise
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.