Zoro Homepage

Starter for 12V, 10T Deutz 04125029, 0412-5029, Mahle 11.132.009

  • Mfr # MAH-MS653

  • Zoro # G711893011


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.900mm
Rotation Direction
Clockwise
Mount Hole 1 Type
Unthreaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS653
Zoro #
G711893011
UPC #
-
Country of Origin
Slovenia

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.900mm
Rotation Direction
Clockwise
Mount Hole 1 Type
Unthreaded
Hp
5.364hp
Power Rating
4 kw
Number Of Teeth
10
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Voltage
12 V
Gear OD
1.496 in

Description

DB Electrical MAH-MS653 Starter Compatible With/Replacement For 12V, 10T Deutz 04125029, 0412-5029, Mahle 11.132.009, 11.132.367, AZF4814, AZF4861, IS1375, MS653


  • •Specs: Starter, Volt: 12, Power: 4 kw, Hp: 5.364, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 10, Gear OD: 1.496", Gear OD: 38mm, Mount Hole ID 1: 10.900mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
  • •Replaces OEM Numbers: Arrowhead: 410-29078, IS1375, MS653, Deutz: 04125029, 0412-5029, J&N Electrical Products: 410-29078, Lester: 30585, Letrika/Iskra: 11.132.009, 11.132.367, AZF4814, AZF4861, IS 1375, Mahle: 11.132.009, 11.132.367, AZF4814, AZF4861, IS1375, MS653
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.