
Starter for 12V, 11T, 10.945 Length Cummins QSB 5256155, 10955
Mfr # 410-52389
Zoro # G911893088
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole ID 1
13.300mm
Gear OD
40mm
Features
Wet Clutch Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52389
Zoro #
G911893088
UPC #
196140158388
Country of Origin
China
Dimensions
Length
10.945 in
Details
Material
Metal
Standards
Professional Quality
Mount Hole ID 1
13.300mm
Gear OD
40mm
Features
Wet Clutch Seal
Hp
3.621hp
Mount Hole 1 Type
Unthreaded
Mount Hole 2 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Rotation Direction
Clockwise
Number Of Teeth
11
Voltage
12 V
Mounting Ear Distance 1
4.709 in
Power Rating
2.700 kw
Description
DB Electrical 410-52389 Starter Compatible With/Replacement For 12V, 11T, Clockwise Rotation Direction, 10.945 Length Cummins QSB 5256155, 428000-6800, 10955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.