Starter For 12V 3Kw Motor Mustang Skid Steer Loader 2076 S14102; 410-44073

  • Mfr # 410-44073

  • Zoro # G804237852


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
3 kW
Vehicle Fit
Yanmar 4Tnv98, 4Tnv106 2004-On
Rotation
Clockwise
Number Of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-44073
Zoro #
G804237852
UPC #
701485526015
Country of Origin
China

Details

Voltage
12V
Power Rating
3 kW
Vehicle Fit
Yanmar 4Tnv98, 4Tnv106 2004-On
Rotation
Clockwise
Item
Starter
Number Of Teeth
9
Starter Type
OSGR

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.