
Starter For 1.5L Honda Fit 07 08 2007 2008 31200-Pwa-901 9742809-339 17998
Mfr # 410-52264
Zoro # G004238314
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Honda Fit 1.5L 2007-08
Power Rating
0.8 kW
Number Of Teeth
9
Starter Type
PLGR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410-52264
Zoro #
G004238314
UPC #
701485535314
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Honda Fit 1.5L 2007-08
Power Rating
0.8 kW
Number Of Teeth
9
Starter Type
PLGR
Rotation
Clockwise
Item
Starter
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.