Zoro Homepage

Starter for 2.9L Deutz TCD L4 11.132.377 11.132.058 MS658

  • Mfr # 410-29076

  • Zoro # G311893039


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29076
Zoro #
G311893039
UPC #
196140007761
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality

Description

DB Electrical 410-29076 Industrial Starter Compatible With/Replacement For 12V 3.2 KW CW Rotation PLGR Starter Type 9 Tooth 2.9L Deutz TCD L4 11.132.377 MS658 11.132.058 AZE4282 AZE4224 IS 1380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.