Zoro Homepage

Starter for 3.0L Ford Escape, Mercury Mariner, Tribute 2005-2011

  • Mfr # 410-14072

  • Zoro # G711893073


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Part Type
UNIT
Unit Type
Starter
Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-14072
Zoro #
G711893073
UPC #
196140141588
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Part Type
UNIT
Unit Type
Starter
Rotation
CCW
Number of Teeth
22
Starter Type
PMGR
Voltage
12 V

Description

DB Electrical 410-14072 Starter Compatible With/Replacement For Ford, Mazda, Mercury 3.0 3.0L , Escape, Tribute, Mariner 05 06 07 08 09 10 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.