Zoro Homepage

Starter for ABG Titan 125-VB 30, Titan 2820-VB 30, Bobcat 442 1183599

  • Mfr # MAH-MS28

  • Zoro # G211893061


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Hp
3.487hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS28
Zoro #
G211893061
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Hp
3.487hp
Rotation Direction
Clockwise
Gear OD
33.600mm
Mount Hole 1 Type
Unthreaded
Number Of Teeth
9
Mount Hole ID 1
10.900mm
Voltage
12 V
Power Rating
2.600 kw

Description

DB Electrical MAH-MS28 Starter Compatible With/Replacement For ABG Titan 125-VB 30, Titan 2820-VB 30, Bobcat 442, Ingersoll Rand ZX75 0118-3599, 1182124, 1182382, 1183599, 4300007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.