
Starter for Agco Cummins RT130, RT130 4WD 2002-2004 0-23000-2260
Mfr # 410-12141
Zoro # G811893355
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
OSGR
Unit Type
Starter
Part Type
UNIT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12141
Zoro #
G811893355
UPC #
196140135952
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
OSGR
Unit Type
Starter
Part Type
UNIT
Rotation
CW
Voltage
12 V
Number of Teeth
10
Description
DB Electrical 410-12141 Starter Compatible With/Replacement For Cummins Agco RT130 4WD, RT145 / Champion 710A, 716A / Tug As100, GPU400-100, 120, 90 / White 6124 4WD, 6125, 6144, 6145, 8310/ 3918376
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.