
Starter for Agco MT425, MT445, MT455, MT465 2002-2004, MT425B
Mfr # MAH-MS151
Zoro # G111893314
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Gear OD
39.600mm
Mount Hole 3 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAH-MS151
Zoro #
G111893314
UPC #
-
Country of Origin
United States
Details
Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Gear OD
39.600mm
Mount Hole 3 Type
Unthreaded
Mount Hole ID 3
10.900mm
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole ID 1
10.900mm
Number Of Teeth
10
Rotation Direction
Clockwise
Power Rating
4.200 kw
Hp
5.632hp
Mount Hole 2 Type
Unthreaded
Voltage
12 V
Description
DB Electrical MAH-MS151 Starter Compatible With/Replacement For Agco MT425, MT445, MT455, MT465 2002-2004, MT425B, MT445B, MT455B, MT465B 2004-2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.