Zoro Homepage

Starter for Allis Chalmers 5000 1969-1972, 640 1981-1983 0001359029

  • Mfr # MAH-MS486

  • Zoro # G311893022


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
11mm
Mount Hole 3 Type
Unthreaded
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS486
Zoro #
G311893022
UPC #
-
Country of Origin
Slovenia

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
11mm
Mount Hole 3 Type
Unthreaded
Number Of Teeth
10
Mount Hole 2 Type
Unthreaded
Mount Hole 1 Type
Unthreaded
Power Rating
4.200 kw
Hp
5.632hp
Mount Hole ID 3
11mm
Gear OD
40mm
Rotation Direction
Clockwise
Type
Starter, Planetary Gear Reduction (PLGR)
Voltage
12 V

Description

DB Electrical MAH-MS486 Starter Compatible With/Replacement For Allis Chalmers 5000 1969-1972, 640 1981-1983 0001359029, 0-001-359-029, 0001359058, 0-001-359-058, 0001359114, 0-001-359-114


  • •Specs: Starter, Family: Letrika/MAHLE AZF45, Volt: 12, Power: 4.200 kw, Hp: 5.632, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 10, Gear OD: 1.575", Gear OD: 40mm, Mount Hole ID 1: 11mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 11mm, Mount Hole 3 Type: Unthreaded
  • •Replaces OEM Numbers: Ac Delco Tools: 323-437, 323-438, Arrowhead: 410-29043, IMI25002-002, IS1056, MS486, NK0-23000-1858, NK0-23000-1878, SBO0251, SMA0005, Atlantic Quality Parts: 1100-0106, 1400-0152, 2100-0100, Bosch: 0001359029, 0-001-359-029, 0001359058, 0-001-359-058, 0001359114, 0-001-359-114, 0001362302, 0-001-362-302, CaseIH: 3132700R91, 3132700R92, 3132700R93, Delco: 10461446, 10461447
  • •Compatible With/Replacement For: Allis Chalmers 5000 1969-1972, 640 1981-1983, 640 1984-1986, 700 1972-1974, 700 1974-1979, 700 1979, 705C 1979-1981, 706C 1980-1982, 714B 1980-1985, 715 1972-1979, 715B 1980-1982, 800 1972-1974, 800 1974, AC-C 35 / 40 / 45 / 50 / 55 1973, All Models 1965-1968, AT-100 1964-1968, AT-120 1964-1968, AT-40 1964-1968, AT-50 1964-1968, AT-60 1964-1968, AT-70 1964-1968, AT-80 1964-1968, FD-100 / FD-120 1967-1973, FD-30 1964-1973, FD-40 / FD-50 1964-1973
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.