Zoro Homepage

Starter for Allis Chalmers 714B, John Deere 4400 Telescopic

  • Mfr # NIK-0-23000-1858

  • Zoro # G611893333


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.900mm
Rotation Direction
Clockwise
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIK-0-23000-1858
Zoro #
G611893333
UPC #
-
Country of Origin
China

Dimensions

Length
9.591 in

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
10.900mm
Rotation Direction
Clockwise
Number Of Teeth
10
Power Rating
2.900 kw
Hp
3.889hp
Mount Hole 2 Type
Unthreaded
Mount Hole 1 Type
Unthreaded
Voltage
12 V
Mount Hole ID 3
10.900mm
Mount Hole 3 Type
Unthreaded
Gear OD
1.575 in
Type
Starter, Offset Gear Reduction (OSGR)

Description

DB Electrical NIK-0-23000-1858 Starter Compatible With/Replacement For Allis Chalmers 714B 1980-1985, John Deere 4400 Telescopic, 4500 Telescopic, CD3029DF, CD4039DF / TF 10465044, 10465295

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.