
Starter For Allis Chalmers Fd40 Fd50 Fd60 Fd70 Fd80 Fpd40 112268; Snd0047
Mfr # 410-52315
Zoro # G604238103
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hyster Applications, Lincoln Welder, Massey Ferguson, New Holland, Perkins Marine, Tug, Westerbeke
Voltage
12V
Number Of Teeth
10
Rotation
Clockwise
Starter Type
DD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-52315
Zoro #
G604238103
UPC #
701485530623
Country of Origin
China
Details
For Use With
Hyster Applications, Lincoln Welder, Massey Ferguson, New Holland, Perkins Marine, Tug, Westerbeke
Voltage
12V
Number Of Teeth
10
Rotation
Clockwise
Starter Type
DD
Item
Starter
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.