Starter for Allis Chalmers Lift Truck FD30, FD40, FD50, FD60, FD70

  • Mfr # 410-12122

  • Zoro # G311893305


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Starter Type
DD
Rotation
CW
Fits
Lister & Other Ind. Machinery (Perkins Engines)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12122
Zoro #
G311893305
UPC #
196140135839
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Starter Type
DD
Rotation
CW
Fits
Lister & Other Ind. Machinery (Perkins Engines)
Unit Type
Starter
Number of Teeth
10
Voltage
12 V

Description

DB Electrical 410-12122 New Starter Compatible with/Replacement for Allis Chalmers Lift Trucks FD30 FD40 FD50 FPD50 FPD60 AT40 AT60 AT80 Perkins Engines 3.152 4.203 4.236 / Perkins Marine Diesel S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.