
Starter For Arctic Cat 4-Stroke Touring 660cc 2002-2003 228000-6381
Mfr # 410-52578
Zoro # G204971912
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Features
Jump Start Protection
Length
290 mm
For Use With
Lester 18937
Voltage
12V
Gear Outside Dia.
40.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52578
Zoro #
G204971912
UPC #
23899563661
Country of Origin
China
Dimensions
Length
290 mm
Gear Outside Dia.
40.6 mm
Registry Outside Dia.
105 mm
Details
Features
Jump Start Protection
For Use With
Lester 18937
Voltage
12V
Item
Starter
Starter Type
Offset Gear Reduction (OSGR)
Mount Hole Type
Unthreaded; Threaded
Number Of Teeth
11
Power
2.5 kW
Insulated
No
Rotation
Clockwise
Mount Hole I.D.
15 mm; M14
Description
Description: Starter
Volt: 12
Power: 2.500 kw
Rotation Direction: Clockwise
Electric Starter Type: Offset Gear Reduction (OSGR)
Number Of Teeth: 11
Gear OD: 40.600mm
Length: 290 mm
Mount Hole ID 1: 15mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: M14-1.5
Mount Hole 2 Type: Threaded
Registry OD: 105mm
Housing Rotatable: False
Insulated: False
Jump Start Protection: TRUE
Replaces OEM Numbers:
Arrowhead: SND0637
Denso: 228000-6381, 228000-6383, 228000-6830, 228080-6383
Hino: 28100-2540, 28100-2541, 28100-2541A, 28100-2541B, 28100-2541R
Lester: 18937, Compatible With/Replacement For:
Arctic Cat 4-Stroke Touring, 4-Stroke Trail 2002-2003, Bearcat Wide Track 2007-2008, Bearcat Wide Track Turbo 2007-2008
Hino FA1517 (FA4J) 5.3L - J05C-TB/T 1998-2004, FB1817 (FB4J) 5.3L - J05C-TB/T 1998-2004
Panther 660 2006-2008, T660 Touring EFI 2004-2008, T660 Turbo 2004-2007, T660 Turbo ST 2005, T660 Turbo ST EFI Early Build 2005, T660 Turbo Touring 2004-2006
Hino FA1517 (FA4J) 1998-2004, FB1817 (FB4J) 1998-2004, *Verify the part fits before purchasing
Volt: 12
Power: 2.500 kw
Rotation Direction: Clockwise
Electric Starter Type: Offset Gear Reduction (OSGR)
Number Of Teeth: 11
Gear OD: 40.600mm
Length: 290 mm
Mount Hole ID 1: 15mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: M14-1.5
Mount Hole 2 Type: Threaded
Registry OD: 105mm
Housing Rotatable: False
Insulated: False
Jump Start Protection: TRUE
Replaces OEM Numbers:
Arrowhead: SND0637
Denso: 228000-6381, 228000-6383, 228000-6830, 228080-6383
Hino: 28100-2540, 28100-2541, 28100-2541A, 28100-2541B, 28100-2541R
Lester: 18937, Compatible With/Replacement For:
Arctic Cat 4-Stroke Touring, 4-Stroke Trail 2002-2003, Bearcat Wide Track 2007-2008, Bearcat Wide Track Turbo 2007-2008
Hino FA1517 (FA4J) 5.3L - J05C-TB/T 1998-2004, FB1817 (FB4J) 5.3L - J05C-TB/T 1998-2004
Panther 660 2006-2008, T660 Touring EFI 2004-2008, T660 Turbo 2004-2007, T660 Turbo ST 2005, T660 Turbo ST EFI Early Build 2005, T660 Turbo Touring 2004-2006
Hino FA1517 (FA4J) 1998-2004, FB1817 (FB4J) 1998-2004, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.