
Starter for Atlas Copco AM 15R, AM 16R, New Holland E18B M1T68381
Mfr # MIS-M1T68382
Zoro # G211893337
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Type
Starter, Permanent Magnet Gear Reduction (PMGR)
Gear OD
41.600mm
Rotation Direction
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIS-M1T68382
Zoro #
G211893337
UPC #
-
Country of Origin
Japan
Details
Material
Metal
Standards
Professional Quality
Type
Starter, Permanent Magnet Gear Reduction (PMGR)
Gear OD
41.600mm
Rotation Direction
Clockwise
Mount Hole ID 1
M10x1.25
Power Rating
1.700 kw
Mount Hole 1 Type
Threaded
Number Of Teeth
14
Hp
2.28 hp
Mount Hole 2 Type
Threaded
Mount Hole ID 2
M10x1.25
Voltage
12 V
Description
DB Electrical MIS-M1T68382 Starter Compatible With/Replacement For Atlas Copco AM 15R,AM 16R, AM 21R, Case/International Harvester CX17B 2007, New Holland E18B M1T68381, M1T68382
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.