Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter For Audi A3 2006-2013 12V 10T Ccw Pmgr 1.1Kw; 410-40032

  • Mfr # 410-40032

  • Zoro # G204237148


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Application
Audi and Volkswagen Vehicles
Power Rating
1.1 kW
Rotation
Counter Clockwise
Pinion O.D.
28.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-40032
Zoro #
G204237148
UPC #
711811741272
Country of Origin
China

Details

Voltage
12V
Application
Audi and Volkswagen Vehicles
Power Rating
1.1 kW
Rotation
Counter Clockwise
Item
Starter
Pinion O.D.
28.7 mm

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.