
Starter for Blue Bird Bus 0108907, 90032414
Mfr # DEN-428000-5120
Zoro # G611893005
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-428000-5120
Zoro #
G611893005
UPC #
-
Country of Origin
Japan
Dimensions
Length
10.945 in
Details
Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 2 Type
Unthreaded
Number Of Teeth
11
Mount Hole ID 1
11.200mm
Power Rating
3 kw
Rotation Direction
Clockwise
Voltage
12 V
Gear OD
39.800mm
Hp
4.023hp
Description
DB Electrical DEN-428000-5120 Starter Compatible With/Replacement For Blue Bird Bus 0108907, Denso 428000-512, 428000-5120, 428000-5121, J&N Electrical Products 410-52444, Kalmar 90032414
- •Specs: Starter, Family: Denso PA90S, Volt: 12, Power: 3 kw, Hp: 4.023, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 11, Gear OD: 1.567", Gear OD: 39.800mm, Length: 10.945", Length: 278 mm, Mount Hole ID 1: 11.200mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
- •Replaces OEM Numbers: Arrowhead: ND428000-5120, ND428000-9340, SND0703, Blue Bird Bus: 0108907, Bluebird: 0108907, Denso: 428000-512, 428000-5120, 428000-5121, J&N Electrical Products: 410-52444, Kalmar: 90032414, Lester: 19120, Ottawa Truck: 90032414
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.