
Starter for Blue Bird Bus B7 1999-2002, Chevrolet/GMC B7 1999-2002
Mfr # LNP-M105612
Zoro # G111893284
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP-M105612
Zoro #
G111893284
UPC #
-
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical LNP-M105612 Starter Compatible With/Replacement For Blue Bird Bus B7 1999-2002, Chevrolet/GMC B7 1999-2002, Ford F-650 Super-Duty 2000-2003
- •Specs: Starter, Critical Note: For Use on Applications With Displacements of 11L or Less, Family: Leece Neville Titan 105, Volt: 12, Power: 5 kw, HP: 6.705, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 12, Gear OD: 1.835", Gear OD: 46.600mm, Solenoid Position: 127.5, Mount Hole Id 1: 10.600mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole Id 3: 10.600mm, Mount Hole 3 Type: Unthreaded
- •Replaces OEM Numbers: Arrowhead: PLM105612, SLN0008-OE, Bluebird: 00074299, 00112173, CaseIH: LNM105612, ZLNM105612, Delco: 10461431, 10461434, 10461456, 10479014, 10479071, 10479098, 10479207, 10479215, 10479278, 1993883, 1993885, 1993891, 8200055, Leece Neville: 35261110, 35261110S, M105312, M105612, M105R2012SE, M105R2512SE, MS2-521, MS2-521S, Lester: 6985, Lucas Electric: 26025128, 9727487000, Mercedes: LN M105612, LNM105612
- •Compatible With/Replacement For: Blue Bird Bus All Models (By Engine) 1996-2001 , Case/International Harvester 782 1986-1989 , Chevrolet B7 1999-2002 , Chevrolet/GMC B7 1999-2002, Topkick / Kodiak 2000-2002 , Ford F-650 SUPER-DUTY 2000-2003, F-750 SUPER-DUTY 2000-2003, F650 2000-2003, F750 2000-2003, L-Series 1998-1999, L6000 / 7000 / 8000 / 9000 Trucks 1998-1999 , Freightliner FL 50 1994-2004, FL 60 1994-2004, FL 70 1994-2004, FL 80 1994-2004, FL50 1994-2004, FL60 1994-2004, FL70 1994-2004
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.