Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Bobcat 1600, Clark, Hyster, Holland, Perkins GEHL

  • Mfr # 410-12110

  • Zoro # G011893131


product price: $172.28
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fits
Bobcat & Other Ind. Equipment
Unit Type
Starter
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12110
Zoro #
G011893131
UPC #
196140135761
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fits
Bobcat & Other Ind. Equipment
Unit Type
Starter
Number of Teeth
12
Voltage
12 V
Rotation
CW
Starter Type
DD

Description

DB Electrical 410-12110 Starter Compatible With/Replacement For Clark 1600 All, Gehl 4625, 5620, 5625DX All, 6620 1986-1993, 6625All, Hyster H-110E-160 All, HL3 Series 1986-1988

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.