Starter for Bobcat T35100, T35100L, T35100SL, T35120L, T35120SL

  • Mfr # MAH-MS289

  • Zoro # G611893050


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation Direction
Clockwise
Power Rating
3.200 kw
Gear OD
1.539 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS289
Zoro #
G611893050
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Rotation Direction
Clockwise
Power Rating
3.200 kw
Gear OD
1.539 in
Mount Hole 2 Type
Unthreaded
Mount Hole ID 3
11mm
Mount Hole 3 Type
Unthreaded
Number Of Teeth
10
Mount Hole ID 1
11mm
Type
Starter, Planetary Gear Reduction (PLGR)
Voltage
12 V
Hp
4.291hp
Mount Hole 1 Type
Unthreaded

Description

DB Electrical MAH-MS289 Starter Compatible With/Replacement For Bobcat T35100, T35100L, T35100SL, T35120L, T35120SL, TR40250, TR45190, TR50210 225-3148, 312-7539, 3575202, 364-4130, 2873K632

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.