
Starter For Bobcat Telescopic Handler Tl360 Tl470 2011-2013 1104D Eng; Sia0004
Mfr # 410-29032
Zoro # G104236586
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
3.2 kW
Vehicle Fit
Agco Tractors,Bobcat Skid Steer L. TL360 w/Perkins 1104D-44Ta (100hp),Farmtrac 675 w/Perkins 1104D-44T, 75hp 4.4L,Farmtrac 675 DT w/Perkins 1104D-44T, 75hp 4.4L,Farmtrac 685 DT w/Perkins 1104D-44T, 83hp 4.4L,Farmtrac 690 DT w/Perkins 1104D-44T, 88hp 4.4L,Farmtrac 7100 DT w/Perkins 1104Dt-44T, 98hp 4.4L,Farmtrac 7110 DT w/Perkins 1104D-44TA, 110hp 4.4L,Hatta Tarim Hattat A Series,Massey-Ferguson MF 290 w/Perkins A4.248 1979-86,Perkins 1103D 33T/TA 3.3L,Perkins 1104D E44T 4 Cyl 4.4L,Perkins 1104D E44Ta 4 Cyl 117hp 4.4L
Number Of Teeth
10
Starter Type
PLGR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-29032
Zoro #
G104236586
UPC #
711811730290
Country of Origin
India
Details
Voltage
12V
Power Rating
3.2 kW
Vehicle Fit
Agco Tractors,Bobcat Skid Steer L. TL360 w/Perkins 1104D-44Ta (100hp),Farmtrac 675 w/Perkins 1104D-44T, 75hp 4.4L,Farmtrac 675 DT w/Perkins 1104D-44T, 75hp 4.4L,Farmtrac 685 DT w/Perkins 1104D-44T, 83hp 4.4L,Farmtrac 690 DT w/Perkins 1104D-44T, 88hp 4.4L,Farmtrac 7100 DT w/Perkins 1104Dt-44T, 98hp 4.4L,Farmtrac 7110 DT w/Perkins 1104D-44TA, 110hp 4.4L,Hatta Tarim Hattat A Series,Massey-Ferguson MF 290 w/Perkins A4.248 1979-86,Perkins 1103D 33T/TA 3.3L,Perkins 1104D E44T 4 Cyl 4.4L,Perkins 1104D E44Ta 4 Cyl 117hp 4.4L
Item
Starter
Number Of Teeth
10
Starter Type
PLGR
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.