Starter For Bombardier Atv Ds650 Baja Ds650X Bmw F650Cs 2000-2005; Snd0478

  • Mfr # 410-52172

  • Zoro # G104237668


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
BMW F650 Series MC 652cc; BOMBARDIER DS650 ATV 2000-07
Starter Type
PMDD
Rotation
Counter Clockwise
Number Of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-52172
Zoro #
G104237668
UPC #
701485534560
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
BMW F650 Series MC 652cc; BOMBARDIER DS650 ATV 2000-07
Starter Type
PMDD
Rotation
Counter Clockwise
Number Of Teeth
9
Item
Starter

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.