
Starter For Buick Encore M001T81784ZC, M1T81784ZC, 183117860
Mfr # 410-48401
Zoro # G204924482
product price:Â $282.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-48401
Zoro #
G204924482
UPC #
87295135105
Country of Origin
China
Description
Description: Starter
Volt: 12
Power 1.700 kw
Rotation Direction: Clockwise
Number Of Teeth: 17
Length: 230 mm
Mount Hole ID 1: 10.800mm
Mount Hole ID 2: 10.800mm
Mount Hole ID 3: 9.100mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Mount Hole 3 Type: Unthreaded
Registry OD: 68mm
Start Stop System Compatible: True
Replaces OEM Numbers:
General Motors: 12680615, 12690481
Lester: 34030
Miscellaneous Vendor: 1111001000000X, 183117860
Mitsubishi: M001T81784ZC, M1T81784ZC, Compatible With/Replacement For:
Buick Encore 1.4L(85) L 2017-2019, Chevrolet Cruze, Equinox, Malibu 1.4L(85) L, 1.5, 1.5L(91) L4 2017-2019
GMC Terrain 1.5 2018-2019, *Verify the part fits before purchasing
Volt: 12
Power 1.700 kw
Rotation Direction: Clockwise
Number Of Teeth: 17
Length: 230 mm
Mount Hole ID 1: 10.800mm
Mount Hole ID 2: 10.800mm
Mount Hole ID 3: 9.100mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Mount Hole 3 Type: Unthreaded
Registry OD: 68mm
Start Stop System Compatible: True
Replaces OEM Numbers:
General Motors: 12680615, 12690481
Lester: 34030
Miscellaneous Vendor: 1111001000000X, 183117860
Mitsubishi: M001T81784ZC, M1T81784ZC, Compatible With/Replacement For:
Buick Encore 1.4L(85) L 2017-2019, Chevrolet Cruze, Equinox, Malibu 1.4L(85) L, 1.5, 1.5L(91) L4 2017-2019
GMC Terrain 1.5 2018-2019, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.