Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter For Cadillac ATS 2013, 2014 280-0433, 438000-0080, 12652378

  • Mfr # 410-52673

  • Zoro # G704924586


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Rotation
Clockwise
Starter Type
Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52673
Zoro #
G704924586
UPC #
603765161261
Country of Origin
China

Details

Voltage
12V
Rotation
Clockwise
Item
Starter
Starter Type
Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth
15

Description

Description: Starter
Electric Starter Type: Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth: 15
Rotation Direction: Clockwise
Volt: 12
Replaces OEM Numbers:
Denso: 280-0433, 438000-0080
General Motors: 12652378
Lester: 10953, Compatible With/Replacement For: , Cadillac ATS 2.0L(122) L, 2.5L(122) L 2013-2014, *Verify the part fits before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.