Starter For Cadillac Escalade 1999 2000 10465167 10465554; 410-12153

  • Mfr # 410-12153

  • Zoro # G704237433


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
9.65 in
Voltage
12V
Power Rating
1.6 kW
Vehicle Fit
GM 1994-01
Number Of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-12153
Zoro #
G704237433
UPC #
603765080388
Country of Origin
India

Dimensions

Length
9.65 in

Details

Voltage
12V
Power Rating
1.6 kW
Vehicle Fit
GM 1994-01
Number Of Teeth
11
Item
Starter
Starter Type
PMGR
Rotation
Clockwise

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.