
Starter for Case/International Harvester 1085B, 880D, W14B, W14H
Mfr # DRA-8200078
Zoro # G811893362
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Number Of Teeth
10
Gear OD
39.800mm
Type
Starter, Planetary Gear Reduction (PLGR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRA-8200078
Zoro #
G811893362
UPC #
-
Country of Origin
Mexico
Dimensions
Length
339.900 mm
Details
Material
Metal
Standards
Professional Quality
Number Of Teeth
10
Gear OD
39.800mm
Type
Starter, Planetary Gear Reduction (PLGR)
Solenoid Position
315
Power Rating
7.800 kw
Mount Hole 1 Type
Unthreaded
Mount Hole 2 Type
Unthreaded
Hp
10.46hp
Mount Hole ID 3
10.500mm
Voltage
24 V
Rotation Direction
Clockwise
Mount Hole 3 Type
Unthreaded
Includes Control Relay
315 °
Mount Hole ID 1
10.500mm
Description
DB Electrical DRA-8200078 Starter Compatible With/Replacement For Case/International Harvester 1085B, 880D, W14B, W14H 10461776, 10479108, 19026032, 1990499, 1993862, 1993903, 1993954, 8200078
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.