Zoro Homepage

Starter for Case/International Harvester 1840 1990-1999 12V

  • Mfr # DEN-AS228000-1953

  • Zoro # G011893360


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 1 Type
Unthreaded
Features
Wet Clutch Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-AS228000-1953
Zoro #
G011893360
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 1 Type
Unthreaded
Features
Wet Clutch Seal
Number Of Teeth
13
Voltage
12 V
Mount Hole 2 Type
Unthreaded
Power Rating
2.700 kw
Gear OD
1.543 in
Hp
3.621hp
Mount Hole ID 1
10.700mm
Rotation Direction
Clockwise

Description

DB Electrical DEN-AS228000-1953 Starter Compatible With/Replacement For Blue Bird Bus All Models By Engine, Case/International Harvester 1840 1990-1999, 1845C 1987-1999, 40XT, 450C 1983-1993

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.