Zoro Homepage

Starter for Case/International Harvester 1840 1990-1999

  • Mfr # DEN-AS228000-4671

  • Zoro # G411893359


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Power Rating
2.700 kw
Rotation Direction
Clockwise
Gear OD
1.539 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-AS228000-4671
Zoro #
G411893359
UPC #
-
Country of Origin
Japan

Details

Material
Metal
Standards
Professional Quality
Power Rating
2.700 kw
Rotation Direction
Clockwise
Gear OD
1.539 in
Features
Wet Clutch Seal
Hp
3.621hp
Mount Hole ID 1
10.500mm
Number Of Teeth
13
Mount Hole 1 Type
Unthreaded
Voltage
12 V
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 2 Type
Unthreaded

Description

DB Electrical DEN-AS228000-4671 Starter Compatible With/Replacement For Case/International Harvester 1840 1990-1999, 1845C 1987-1999, 450C 1983-1993, 480E Construction King 1979-1994


  • •Specs: Starter, Volt: 12, Power: 2.700 kw, HP: 3.621, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 13, Gear OD: 1.539", Gear OD: 39.100mm, Mount Hole Id 1: 10.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: TRUE, Notes: Battery Stud M10-1.5 Threaded
  • •Replaces OEM Numbers: Arrowhead: ND228000-4671, ND9722809-467, NDAS228000-4671, Atlantic Quality Parts: 1700-0104, Bluebird: 1769512, Bosch: SR9948X, Denso: 228000-467, 228000-4670, 228000-4671, 228000-4671AS, 280-8001, 9722809-467, AS228000-4671, J&N Electrical Products: 410-52099, Lester: 16990
  • •Compatible With/Replacement For: Blue Bird Bus All Models (By Engine) , Case/International Harvester 1840 1990-1999, 1845C 1987-1999, 40XT, 450C 1983-1993, 455C 1983-1993, 480E Construction King 1979-1994, 480E LL Construction King 1979-1994, 480F Construction King 1989-1994, 480F LL Construction King 1989-1994, 550 1989-1991, 550E 1992-1995, 550G 1995-2000, 550H, 550H 1999, 570LXT 1995-1999, 570LXT Series II, 570LXT Series II 1998, 570MXT, 570MXT 1998
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.