
Starter For Caterpillar 3204 91 92 93 1991 1992 1993 128000-9690, 3E1865 410-52294
Mfr # 410-52294
Zoro # G504237916
product price:Â $871.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Number of Teeth
10
Power Rating
4 kW
Starter Type
DD
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52294
Zoro #
G504237916
UPC #
603765096389
Country of Origin
Canada
Details
Voltage
12V
Number of Teeth
10
Power Rating
4 kW
Starter Type
DD
Rotation
Clockwise
Item
Starter
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.