
Starter For Caterpillar Fl50 F560 Fl70 Fl80 1994-1999 6905; Sdr0377
Mfr # 410-12647
Zoro # G104236791
product price:Â $393.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Delco 37Mt Starter
Rotation
Clockwise
Number Of Teeth
10
Starter Type
DD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-12647
Zoro #
G104236791
UPC #
711811725913
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Delco 37Mt Starter
Item
Starter
Rotation
Clockwise
Number Of Teeth
10
Starter Type
DD
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.