
Starter for Champion Grader 710 1977-1991, Cummins and Marine 6BT
Mfr # 410-12130
Zoro # G111893307
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
DD
Fits
Delco 27Mt Starter
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12130
Zoro #
G111893307
UPC #
196140135877
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
DD
Fits
Delco 27Mt Starter
Unit Type
Starter
Rotation
CW
Number of Teeth
10
Voltage
12 V
Description
DB Electrical 410-12130 Starter Compatible With/Replacement For Champion Grader 710 710A Cummins 5.9 Marine 6BT 5.9L B Series C Series /3604654RX /10461285, 10465211, 10465365, 10479624
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.