Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter For Chevrolet Camaro 2016-2018 12666641, 12667974, 16351

  • Mfr # 410-52678

  • Zoro # G404946215


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52678
Zoro #
G404946215
UPC #
603765161216
Country of Origin
China

Description

Description: Starter
Volt: 12
Power: 1.700 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 17
Gear OD: 42mm
Length: 216 mm
Mount Hole ID 1: 11mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 12mm
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: M10-1.5
Mount Hole 3 Type: Threaded
Registry OD: 75mm
Housing Rotatable: False
Start Stop System Compatible: TRUE
Replaces OEM Numbers:
Denso: 438000-2990
TN438000-2990
General Motors: 12661379, 12666641, 12667974
Lester: 16351
Mitsubishi: A860X78370, Compatible With/Replacement For: , Chevrolet Camaro 2016-2019
GMC Acadia 2017-2019, *Verify the part fits before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.