Zoro Homepage

Starter For Chevrolet Suburban, Silverado 1500 2009-2013 438000-0160

  • Mfr # 410-52604

  • Zoro # G904971915


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52604
Zoro #
G904971915
UPC #
603765161148
Country of Origin
China

Description

Description: Starter
Family: Denso PA70
Volt: 12
Power: 1.500 kw
Rotation Direction: Clockwise
Electric Starter Type: Offset Gear Reduction (OSGR)
Number Of Teeth: 13
Gear OD: 33.900mm
Mount Hole ID 1: 10.300mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 10.300mm
Mount Hole 2 Type: Unthreaded
Housing Rotatable: False
Insulated: False
Start Stop System Compatible: Ture
Replaces OEM Numbers:
Denso: 438000-0160, TN438000-0160
General Motors: 19180529
Lester: 6942, Compatible With/Replacement For: , Cadillac Cts, Escalade Esv, Escalade Ext, Escalade, Escalade 2006-2017, Chevrolet Avalanche, C Series, Colorado, Express Vans, Express Vans, Express Vans, Silverado 1500, Silverado 2500 Hd, Silverado 3500 Hd, Suburban, Tahoe, Trailblazer 2008-2017, Chevrolet/GMC W4500 Tiltmaster Gm 2009-2010
Freightliner Step van 2003-2008
GMC Canyon, Savana Vans, Sierra 1500, Sierra 2500 HD, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.