Starter for Chevrolet/GMC T6500, T7500, T8500 2003-2009

  • Mfr # DEN-TG228080-9761

  • Zoro # G411893236


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation Direction
Clockwise
Mount Hole ID 1
15.500mm
Hp
5.364hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-TG228080-9761
Zoro #
G411893236
UPC #
-
Country of Origin
Thailand

Details

Material
Metal
Standards
Professional Quality
Rotation Direction
Clockwise
Mount Hole ID 1
15.500mm
Hp
5.364hp
Number Of Teeth
11
Power Rating
4 kw
Gear OD
1.559 in
Mount Hole 1 Type
Unthreaded
Mount Hole 2 Type
Unthreaded
Type
Starter, Offset Gear Reduction (OSGR)
Voltage
12 V

Description

DB Electrical DEN-TG228080-9761 Starter Compatible With/Replacement For Chevrolet/GMC C6500 Kodiak/Topkick, C7500 Kodiak/Topkick, T6500, T7500, T8500 2003-2009


  • •Specs: Starter, Volt: 12, Power: 4 kw, HP: 5.364, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 11, Gear OD: 1.559", Gear OD: 39.600mm, Mount Hole Id 1: 15.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: FALSE
  • •Replaces OEM Numbers: Arrowhead: 410-52556, ND228000-9761, NDTG228080-9761, Denso: 228000-976, 228000-9760, 228000-9761, TG228080-9761, General Motors: 12596914, J&N Electrical Products: 410-52556, Lester: 34013
  • •Compatible With/Replacement For: Chevrolet/GMC C6500 Kodiak / Topkick 2003-2009, C7500 Kodiak / Topkick 2003-2009, T6500 2003-2009, T7500 2003-2009, T8500 2003-2005, Topkick / Kodiak 2003-2009 , Isuzu FTR 2003-2011, FVR 2003-2011, FXR 2007-2011, HTR 2005-2008, HVR 2005-2008
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.