Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter For Chrysler Motors 68348376AA, 68348376AB, 68348376AC

  • Mfr # 410-52666

  • Zoro # G704971917


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Features
Start Stop System Compatible
Length
218 mm
For Use With
Lester 16303
Voltage
12V
Mount Hole Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52666
Zoro #
G704971917
UPC #
714205022452
Country of Origin
China

Dimensions

Length
218 mm
Registry Outside Dia.
67.9 mm
Gear Outside Dia.
35.6 mm

Details

Features
Start Stop System Compatible
For Use With
Lester 16303
Voltage
12V
Mount Hole Type
Threaded
Starter Type
Planetary Gear Reduction (PLGR)
Item
Starter
Power
1.6 kW
Number Of Teeth
11
Rotation
Clockwise
Mount Hole I.D.
M10

Description

Description: Starter
Volt: 12
Power: 1.600 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 11
Gear Od: 35.600mm
Length: 218 mm
Mount Hole Id 1: M10-1.25
Mount Hole 1 Type: Threaded
Mount Hole Id 2: M10-1.25
Mount Hole 2 Type: Threaded
Registry Od: 67.900mm
Start Stop System Compatible: TRUE
Replaces OEM Numbers: , Chrysler Motors: 68348376AA, 68348376AB, 68348376AC
Denso: 438000-4560, TN438000-4560
Lester: 16303, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.