
Starter For Clark 1075 1975-1981, 1080 1982-1985, 975 1974-1990
Mfr # VLS-438012
Zoro # G711893363
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS-438012
Zoro #
G711893363
UPC #
-
Country of Origin
Poland
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical VLS-438012 Starter Compatible With/Replacement For Clark 1075 1975-1981, 1080 1982-1985, 975 1974-1990, Elgin Sweeper White Wing, 1020 1965-1973 RE501347, RE501680, RE501693
- •SUPERIOR SPECS & FUNCTION: Starter, Volt: 12, Power: 2.500 kw, HP: 3.353, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number of Teeth: 10, Gear OD: 1.291", Gear OD: 32.800mm, Mount Hole ID 1: 10.700mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
- •OEM REPLACEMENT: 100% New Aftermarket Starter built to meet OEM specifications
- •ENGINEER-TESTED EXCELLENCE: All of our wiring products go through a rigorous testing program developed by prestigious engineers to ensure optimal output and performance. This relay switch produces high quality output in any weather conditions.
- •MECHANICS CHOICE: Our key to success is selling parts that fit and perform like the originals, which is why beginner and professional mechanics make us their top choice. We offer electrical parts and motors for your car, electric lawn mower, truck, boat, PWC, motorcycle, ATV, tractor or virtually anything you ride or drive.
- •HASSLE FREE GUARANTEE: 1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. In the rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.