Starter for Clark CGC40 1997-2001, CGC45 1997, CGC50 1997, CGC55 1997 SDR0031-L
- Mfr # 410-12486
- Zoro # G811893270
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Number of Teeth
11
Fits
Used On Cobra, Mercruiser, Thermo Electron, Yamaha, Volvo Penta, (Others), With A V-6 Or V-8 Engine
Unit Type
Starter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-12486
- Zoro #
- G811893270
- UPC #
- 196140138472
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Number of Teeth
- 11
- Fits
- Used On Cobra, Mercruiser, Thermo Electron, Yamaha, Volvo Penta, (Others), With A V-6 Or V-8 Engine
- Unit Type
- Starter
- Starter Type
- PMGR
- Rotation
- CW
- Voltage
- 12V
- Power
- 1.6 kw
Description
DB Electrical SDR0031-L Starter Compatible With/Replacement For Clark and Daewoo Lift Trucks, Crusader Engines, OMC Engines, Pleasurecraft Engines, Volvo Penta Engines 4.3L 5.0L 5.7L 6.2L 7.4L 8.1L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.