
Starter for Crusader 170, 185, 200, 225, 230, 283, 307 1976-1995
Mfr # 410-12672
Zoro # G911893194
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
DD
Number of Teeth
9
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12672
Zoro #
G911893194
UPC #
196140140093
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
DD
Number of Teeth
9
Unit Type
Starter
Fits
Marine And Hd Applications
Rotation
CW
Voltage
12 V
Description
DB Electrical 410-12672 Starter Compatible With/Replacement For Caterpillar Lift Trucks T165 T180C T200C T250C /Crusader Inboard & Sterndrive 170 185 200 225 230 283 5.0L 5.7L Mercruiser 225 228 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.