Zoro Homepage

Starter for Crusader & Ford Engine Marine Various Models All RS41121 SFD0061

  • Mfr # 410-14095

  • Zoro # G911893101


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CCW
Fits
Marine Applications With Ford Engines, Crusader
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-14095
Zoro #
G911893101
UPC #
196140141793
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CCW
Fits
Marine Applications With Ford Engines, Crusader
Voltage
12 V
Starter Type
DD
Number of Teeth
9

Description

DB Electrical SFD0061 New Starter Compatible with/Replacement for Ford Marine Engine Ccw 3138, Crusader Inboard & Sterndrive Various Models 10032LH ST32LH 70107 IMI106NRM 4-1174XMP 3144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.