Zoro Homepage

Starter for Crusader Ford OMC Marine Engines 2.3L 1997-1980

  • Mfr # 410-14079

  • Zoro # G311892988


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation
CW
Number of Teeth
9
Unit Type
Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-14079
Zoro #
G311892988
UPC #
196140141656
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Rotation
CW
Number of Teeth
9
Unit Type
Starter
Starter Type
DD
Voltage
12 V

Description

DB Electrical 410-14079 Starter Compatible With/Replacement For Crusader Inboard & Sterndrive Various Models, Ford Engine Marine, OMC 2.3L 1987 1988 1989 1990 984628, Lester 3183 10040 70116 4-5917

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.