
Starter for Crusader Inboard & SternDrive Various Models SFD0025
Mfr # 410-14086
Zoro # G511893181
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fits
Marine Applications With Ford Engines, Crusader, Mercruiser, Omc, Pleasurecraft, Volvo Penta, Waukesha
Starter Type
DD
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-14086
Zoro #
G511893181
UPC #
196140141717
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Fits
Marine Applications With Ford Engines, Crusader, Mercruiser, Omc, Pleasurecraft, Volvo Penta, Waukesha
Starter Type
DD
Rotation
CW
Number of Teeth
9
Unit Type
Starter
Voltage
12 V
Description
DB Electrical SFD0025 Starter Compatible With/Replacement For Crusader Inboard Sterndrive, Mercruiser Model 215 225 255 888 Omc Marine, Pleaft, , Penta, Waukesha 10029 ST28 ST29 ST90 70100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.