
Starter for Cummins B3.9, B4.5, B4.5, B6.7S, G3.9, ISB5.9
Mfr # DEN-438000-3730
Zoro # G511893105
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-438000-3730
Zoro #
G511893105
UPC #
-
Country of Origin
United States
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical DEN-438000-3730 Starter Compatible With/Replacement For Cummins B3.9, B4.5, B4.5, B6.7S, G3.9, ISB5.9, ISB6.7, ISBE, ISD4.5, ISD6.7, ISF2.8, ISF3.8, QSB3.9, QSB5.9, QSB6.7
- •Specs: Starter, Family: Denso PA90L, Volt: 24, Power: 7.800 kw, HP: 10.46, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 10, Gear OD: 1.591", Gear OD: 40.400mm, Mount Hole Id 1: 11mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded
- •Replaces OEM Numbers: Arrowhead: 410-52449, ND428000-7120, ND438000-3730, Cummins: 4996709, Denso: 428000-712, 428000-7120, 438000-373, 438000-3730, J&N Electrical Products: 410-52449, Lester: 16020
- •Compatible With/Replacement For: Cummins B3.9, B4.5, B5.9, B6.7S, G3.9, ISB5.9, ISB6.7, ISBE, ISD4.5, ISD6.7, ISF2.8, ISF3.8, QSB3.9, QSB5.9, QSB6.7, QSB7-DM
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.