Starter for Cummins ISC, QSL9 428000-714, 428000-7140 Tractors

  • Mfr # DEN-438000-3740

  • Zoro # G911893354


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
13.500mm
Hp
10.46hp
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEN-438000-3740
Zoro #
G911893354
UPC #
-
Country of Origin
Japan

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 1
13.500mm
Hp
10.46hp
Number Of Teeth
10
Mount Hole 2 Type
Unthreaded
Rotation Direction
Clockwise
Mount Hole ID 3
13.500mm
Power Rating
7.800 kw
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole 1 Type
Unthreaded
Gear OD
1.594 in/40.500mm
Voltage
24 V
Mount Hole 3 Type
Unthreaded

Description

DB Electrical DEN-438000-3740 Starter Compatible With/Replacement For Cummins ISC, QSL9 428000-714, 428000-7140, 438000-374, 438000-3740, ND438000-3740, 4995641 Tractors


  • •Specs: Starter, Family: Denso PA90L, Volt: 24, Power: 7.800 kw, HP: 10.460, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 10, Gear OD: 1.594"/40.500mm, Mount Hole ID 1: 13.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 13.500mm, Mount Hole 3 Type: Unthreaded
  • •Replaces OEM Numbers: Arrowhead: ND438000-3740, Cummins: 4995641, Denso: 428000-714, 428000-7140, 438000-374, 438000-3740, J&N Electrical Products: 410-52559
  • •Compatible With/Replacement For: Cummins ISC, QSL9
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New Aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.